Shop LENOX

Portable Band Saw Blade, 2 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, Steel, 0.025" Thick

  • Mfr # 1774223
  • Zoro # G7835269

product price: 
$
25.99
/ea

Key Features

Width
1/2"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Metal
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1774223
Zoro #
G7835269
UPC #
781303025524
Country of Origin
United States

Dimensions

Length
2 ft. 8-7/8 in
Width
1/2"
Thickness
0.025"
Overall Length
32 7/8 in
Overall Width
1/2 in
For Material Thickness
0 in to 1/8 in
Blade Thickness
0.025 in
Blade Width
1/2 in
Blade Length
32-7/8 in
For Material Width
1/4 in to 1/2 in
Blade Length Group
0 ft to 3 ft 11 in (0 to 47 in)
Overall Thickness
0.03 in
Wire Rope Length
32 7/8 in

Details

Item
Portable Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Metal
Material
Steel
Tooth Type
Variable
Grade
Diemaster 2
Application
Metalworking
For Use With Saw Type
Band Saws
For Use With
Band Saws
Cutting Edge Style
Variable
Tip Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Blade Series
Diemaster 2
Blade Material
Steel
Use Case
General/Maintenance
Series
Diemaster 2(R)
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Compatible Product Type
Band Saws
Product Type
Portable Band Saw Blade

Description

Portable Band Saw Blade, For Use With Saw Type Band Saws, Primary Material Application General Purpose Metal Cutting, Blade Length 32-7/8 in, Teeth per Inch 10/14, Blade Series Diemaster 2, Blade Material Steel, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.025 in, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Lenox

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.