Portable Band Saw Blade, 2 ft. 8-7/8 in L, 1/2" W, 14 TPI, Steel, 0.025" Thick
Mfr # 79558D2B2835
Zoro # G7862508
product price:Â $27.15
/eaKey Features
Length
2 ft. 8-7/8 in
Width
1/2"
Teeth per Inch
14
Thickness
0.025"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79558D2B2835
Zoro #
G7862508
UPC #
082472795585
Country of Origin
United States
Dimensions
Length
2 ft. 8-7/8 in
Width
1/2"
Thickness
0.025"
Overall Length
32 7/8 in
Overall Width
1/2 in
For Material Thickness
0 in to 1/8 in
Blade Width
1/2 in
Blade Length
32-7/8 in
For Material Width
1/4 in to 1/2 in
Blade Thickness
0.025 in
Blade Length Group
0 ft to 3 ft 11 in (0 to 47 in)
Overall Thickness
0.03 in
Description
Portable Band Saw Blade, For Use With Saw Type Band Saws, Primary Material Application General Purpose Metal Cutting, Blade Length 32-7/8 in, Teeth per Inch 14, Blade Series Diemaster 2, Blade Material Steel, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.025 in, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Lenox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.