Portable Band Saw Blade, 3 ft. 8-7/8 in L, 3/8" W, 10/14 TPI, Steel, 0.025" Thick
Mfr # 74108D2B31140
Zoro # G7858229
product price:Â $31.15
/eaKey Features
Length
3 ft. 8-7/8 in
Width
3/8"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
74108D2B31140
Zoro #
G7858229
UPC #
082472741087
Country of Origin
United States
Dimensions
Length
3 ft. 8-7/8 in
Width
3/8"
Thickness
0.025"
Overall Length
44 7/8 in
Overall Width
3/8 in
For Material Thickness
0 in to 1/8 in
For Material Width
1/4 in to 1/2 in
Blade Width
3/8 in
Blade Length
44-7/8 in
Blade Thickness
0.025 in
Blade Length Group
0 ft to 3 ft 11 in (0 to 47 in)
Overall Thickness
0.03 in
Description
Portable Band Saw Blade, For Use With Saw Type Band Saws, Primary Material Application General Purpose Metal Cutting, Blade Length 44-7/8 in, Teeth per Inch 10/14, Blade Series Diemaster 2, Blade Material Steel, Tip Material Bi-Metal, Blade Width 3/8 in, Blade Thickness 0.025 in, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Lenox
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.