Shop LENOX
See all product information
Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thick, 14 TPI, Bi-Metal Body
Mfr # 3842738PW1418
Zoro # G416312329
product price:Â $9.79
/ea
Sold in multiples of 25 for $244.75
Key Features
Thickness
0.02 in
Teeth Type
Constant
Material
Bi-Metal
Cutting Capacity
1/8 to 5/16 in
Applicable Materials
Most Metals
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3842738PW1418
Zoro #
G416312329
UPC #
82472384277
Country of Origin
United States
Dimensions
Thickness
0.02 in
Details
Teeth Type
Constant
Material
Bi-Metal
Cutting Capacity
1/8 to 5/16 in
Applicable Materials
Most Metals
Teeth per Inch
14 TPI
Cutting Edge Material
HSS-E
Description
High speed steel tooth tips combined with flexible alloy steel backing material results in band saw blades that are the most cost effective choice for most metal sawing applications. A wide variety of products are available to ensure optimal blade performance in your application.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.