Shop LENOX
See all product information
Create Account
Professional Performance Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.02 in Thick, 14 TPI
- Mfr # 8010738PW145
- Zoro # G316312399
product price:Â
$
38.99
/ea
Key Features
Cutting Capacity
3/16 to 3/8 in
Applicable Materials
Most Metals
Teeth Type
Straight
Teeth per Inch
14 TPI
Thickness
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010738PW145
- Zoro #
- G316312399
- UPC #
- 82472801071
- Country of Origin
- United States
- Cutting Capacity
- 3/16 to 3/8 in
- Applicable Materials
- Most Metals
- Teeth Type
- Straight
- Teeth per Inch
- 14 TPI
- Cutting Edge Material
- HSS-E
- Type
- Professional Performance
- Material
- Bi-Metal
Dimensions
- Thickness
- 0.02 in
Description
Lenox Wolf-Band portable band saw blade professional performance, 44-7/8 in length, 1/2 in W, 0.02 in thickness, 14 TPI, straight teeth, HSS-E cutting edge, Bi-Metal body, cutting capacity: 3/16 to 3/8 in, applicable materials: most metals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.