
Recip Saw Blade, TPI 18, 25 UNT, PK4
Mfr # 20175B6118R
Zoro # G402450295
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
18
Length
6 in
Material
Bi-Metal
For Use With Saw Type
Reciprocating Saw
Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20175B6118R
Zoro #
G402450295
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Height
6.875 in
Width
1.308 in
Thickness
0.035 In
Blade Length
6 In
Blade Width
1
Details
Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
18
Material
Bi-Metal
For Use With Saw Type
Reciprocating Saw
Application
Metal
Number of Cutting Edges
108
Materials Cut
Metal
Blade Type
Reciprocating Saw
Blade Material
Bimetal
Cuts Into
Metal
Power Source
NON-ENERGY USING
Number Of Teeth
108
Individual Vs. Set (Syndigo)
INDIVIDUAL
Blade Cutting Material
Bimetal
Description
Recip Saw Blade,TPI 18,25 UNT,PK4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.