Reciprocating Saw Blade, 12 in, 6 TPI, Bi-Metal
- Mfr # 20500106R
- Zoro # G813756658
product price:Â
$
17.15
/ea
Key Features
Teeth per Inch
6
Length
12 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20500106R
- Zoro #
- G813756658
- UPC #
- 82472205008
- Country of Origin
- United States
Dimensions
- Length
- 12 in
Details
- Teeth per Inch
- 6
- Material
- Bi-Metal
Description
The LENOX - 20500106R is a reciprocating saw blade with a 12 in length, bi-metal construction, and 6 teeth per inch. These attributes describe a blade configuration configured for reciprocating saw applications requiring a 12 in blade with bi-metal construction and 6 teeth per inch.
Key Features:
- Length: 12 in.
- Material: Bi-Metal.
- Teeth per Inch: 6.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.