Zoro Homepage
This item is Discontinued.
Lenox 6 in x 14 TPI Reciprocating Saw Blade Set, LENOX, 5 PK 21067614GR

6 in x 14 TPI Reciprocating Saw Blade Set, LENOX, 5 PK (Discontinued)

  • Mfr # 21067614GR
  • Zoro # G2135876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21067614GR
Zoro #
G2135876
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Blade Material
Bi-Metal

Description

Reciprocating Saw Blade, Blade Material Bi-Metal, Tip Material Bi-Metal, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.