Reciprocating Saw Blade, 3/4 in W, 4 in L, 14 TPI

  • Mfr # 20550414R

  • Zoro # G113757300


product price:  $12.15
/ea

Key Features

Teeth per Inch
14
Length
4 in
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20550414R
Zoro #
G113757300
UPC #
82472205503
Country of Origin
United States

Dimensions

Length
4 in

Details

Teeth per Inch
14
Material
Bi-Metal

Description

The LENOX - 20550414R is a reciprocating saw blade measuring 4 in. long. It is made from bi-metal and features 14 teeth per inch, providing the specified tooth density for general reciprocating saw blade cutting tasks.

Key Features:

  • Length: 4 in. – 4 in. blade length.
  • Material: Bi-Metal – blade construction material.
  • Teeth per Inch: 14 – tooth count per inch of blade length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.