Reciprocating Saw Blade, 3/4 in W, 6 in L, 4 TPI

  • Mfr # 20575634R

  • Zoro # G413757260


product price:  $22.35
/ea

Key Features

Teeth per Inch
4
Length
6 in
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20575634R
Zoro #
G413757260
UPC #
82472205756
Country of Origin
United States

Dimensions

Length
6 in

Details

Teeth per Inch
4
Material
Bi-Metal

Description

The LENOX - 20575634R is a reciprocating saw blade with a 6 in length, bi-metal construction, and 4 teeth per inch. These attributes identify it as a coarse-tooth blade for reciprocating saw cutting applications requiring a 6 in blade with 4 TPI where a longer blade and lower tooth count are specified.

Key Features:

  • 6 in length for compatibility with reciprocating saws that use this blade size.
  • Bi-metal construction as specified for the blade.
  • 4 teeth per inch for a coarse tooth pattern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.