Reciprocating Saw Blade, 3/4 in W, 8 in L, 18 TPI

  • Mfr # 20578818R

  • Zoro # G013757257


product price: $19.95
/ea

Key Features

Teeth per Inch
18
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20578818R
Zoro #
G013757257
UPC #
82472205787
Country of Origin
United States

Dimensions

Length
8 in

Details

Teeth per Inch
18
Material
Bi-Metal

Description

The LENOX 20578818R is a reciprocating saw blade with an 8 in length, bi-metal construction, and 18 teeth per inch. These attributes define the blade’s size, material, and tooth density and indicate compatibility with reciprocating saws that accept 8 in blades; 18 TPI tooth pattern and bi-metal construction.

Key Features:

  • 8 in length.
  • Bi-metal material.
  • 18 teeth per inch (TPI).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.