Reciprocating Saw Blade, 3/4 in W, 9 in L, 6 TPI

  • Mfr # 20582956R

  • Zoro # G513756842


product price: $23.19
/ea

Key Features

Teeth per Inch
6
Length
9 in
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20582956R
Zoro #
G513756842
UPC #
82472205824
Country of Origin
United States

Dimensions

Length
9 in

Details

Teeth per Inch
6
Material
Bi-Metal

Description

The LENOX - 20582956R is a 9 in bi-metal reciprocating saw blade with 6 teeth per inch for reciprocating saw applications.

Key Features:

  • Length: 9 in.
  • Material: Bi-Metal.
  • Teeth per Inch: 6.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.