Reciprocating Saw Blade, 7/16 in W, 6 in L, 6 TPI

  • Mfr # 20556676RC

  • Zoro # G813757334


product price: $20.15
/ea

Key Features

Teeth per Inch
6
Length
6 in
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20556676RC
Zoro #
G813757334
UPC #
82472205565
Country of Origin
United States

Dimensions

Length
6 in

Details

Teeth per Inch
6
Material
Bi-Metal

Description

Design provides long blade life that is shatter-resistant; bi-metal design provides the flexibility and durability single-metal blades can't. Universal shank. Applications: Contour cuts in wood, nail-embedded wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.