Shop LENOX
See all product information
Create Account
Reciprocating Saw Blade, LAZER, 10 TPI, 9 in, Bi-Metal
- Mfr # 24905T9110R
- Zoro # G113757263
product price:Â
$
16.89
/ea
Key Features
Teeth per Inch
10
Length
9 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24905T9110R
- Zoro #
- G113757263
- UPC #
- 82472249057
- Country of Origin
- United States
- Teeth per Inch
- 10
- Material
- Bi-Metal
Dimensions
- Length
- 9 in
Description
The LENOX 24905T9110R is a reciprocating saw blade made from bi-metal construction. It measures 9 inches long and features a 10 TPI blade configuration compatible with reciprocating saws that accept 9 in. blades.
Key Features:
- Length: 9 in.
- Material: Bi-Metal.
- Teeth per Inch: 10.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.