Shop LENOX
See all product information
Create Account
Reciprocating Saw Blade, LAZER, 18 TPI, Bi-Metal, 9 in
- Mfr # 201809118R
- Zoro # G113757164
product price:Â
$
34.15
/ea
Key Features
Teeth per Inch
18
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201809118R
- Zoro #
- G113757164
- UPC #
- 82472201802
- Country of Origin
- United States
Dimensions
- Length
- 9 in
Details
- Teeth per Inch
- 18
- Material
- Bi-Metal
Description
The LENOX - 201809118R is a reciprocating saw blade measuring 9 inches in length. It is made from bi-metal and features 18 teeth per inch, providing the stated blade material and tooth density configuration for reciprocating saw applications consistent with a 9 in. bi-metal blade with 18 TPI.
Key Features:
- Length: 9 in.
- Material: Bi-Metal.
- Teeth per Inch: 18 TPI.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.