Reciprocating Saw Blade, Straight, 12 in, 18 TPI, Flexible Steel Body, Shatter-Resistant
- Mfr # 20191B12118R
- Zoro # G016312057
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Black Pipe and Copper Pipe
Tang Size
1/2 in
Teeth per Inch
18 TPI
Material
Flexible Steel
Type
Shatter-Resistant Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20191B12118R
- Zoro #
- G016312057
- UPC #
- 82472201918
- Country of Origin
- United States
Dimensions
- Tang Size
- 1/2 in
- Thickness
- 0.042 in
Details
- Primary Material Application
- Black Pipe and Copper Pipe
- Teeth per Inch
- 18 TPI
- Material
- Flexible Steel
- Type
- Shatter-Resistant Straight
- Teeth Type
- Patented/Reinforced
- Finish
- Bright
- Cutting Edge Material
- HSS-Co 8
- Tang Style
- Universal/Toothed Edge
Description
Lenox Lazer Reciprocating Saw blade, Shatter-resistant straight, 12 in length, 1 in width, 0.042 in Thickness, 18 TPI, Patented/Reinforced Teeth, 1/2 in Tang, universal/Toothed Edge Tang, HSS-Co 8 Cutting Edge, flexible steel Body, Bright, Applicable Materials: Black Pipe and copper Pipe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.