Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP 10 10 1/2X3/4 .035 5/8 VPVR

  • Mfr # 93679RPB103315

  • Zoro # G315771432


product price: $61.25
/ea

Key Features

Teeth per Inch
5/8
Overall Length
11 ft
Overall Width
3/4 in
For Material Width - Maximum
2 in
For Material Width - Minimum
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93679RPB103315
Zoro #
G315771432
UPC #
082472936797
Country of Origin
United States

Dimensions

Overall Length
11 ft
Overall Width
3/4 in
For Material Width - Maximum
2 in
For Material Width - Minimum
5/8 in
For Material Thickness - Minimum
1/8 in
Overall Thickness
0.035 in
For Material Thickness - Maximum
3/8 in
Coil Length
11 ft

Details

Item
Band Saw Blade
Teeth per Inch
5/8
Series
RX+
Tip Material
Bi-Metal
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Use Case
General/Maintenance

Description

Band Saw Blade, Use Case General/Maintenance, Coil Length 11 ft, Teeth per Inch 5/8, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.