RP 11 6X3/4 .035 10/14 VPVR
Mfr # RP16098CL11500
Zoro # G715772336
product price: $63.49
/eaKey Features
Teeth per Inch
10/14
Overall Width
3/4 in
Overall Length
11 ft 6 in
For Material Thickness - Maximum
1/8 in
Series
RX+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP16098CL11500
Zoro #
G715772336
UPC #
70028877278017
Country of Origin
United States
Dimensions
Overall Width
3/4 in
Overall Length
11 ft 6 in
For Material Thickness - Maximum
1/8 in
For Material Thickness - Minimum
1/16 in
For Material Width - Minimum
3/16 in
Overall Thickness
0.035 in
Coil Length
11.5 ft
For Material Width - Maximum
5/8 in
Details
Item
Band Saw Blade
Teeth per Inch
10/14
Series
RX+
Tip Material
Bi-Metal
Cutting Edge Style
Variable
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 11.5 ft, Teeth per Inch 10/14, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.