Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP 12 9X3/4 .035 10/14 VPVR

  • Mfr # RP16098CL12750

  • Zoro # G615772290


product price: $70.29
/ea

Key Features

Teeth per Inch
10/14
Overall Width
3/4 in
Overall Length
13 ft
Overall Thickness
0.035 in
For Material Width - Minimum
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP16098CL12750
Zoro #
G615772290
UPC #
70028877561812
Country of Origin
United States

Dimensions

Overall Width
3/4 in
Overall Length
13 ft
Overall Thickness
0.035 in
For Material Width - Minimum
3/16 in
For Material Thickness - Minimum
1/16 in
For Material Thickness - Maximum
1/8 in
Coil Length
13 ft
For Material Width - Maximum
5/8 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Series
RX+
Tip Material
Bi-Metal
Cutting Edge Style
Variable
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band Saw Blade, Use Case General/Maintenance, Coil Length 13 ft, Teeth per Inch 10/14, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.