Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP 13 3X1 .035 6/10 VPVR

  • Mfr # 000000000002008131

  • Zoro # G415770571


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
6/10
Overall Length
13 ft 6 in
Overall Width
1 in
For Material Thickness - Minimum
1/8 in
Overall Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000000000002008131
Zoro #
G415770571
UPC #
781303287816
Country of Origin
United States

Dimensions

Overall Length
13 ft 6 in
Overall Width
1 in
For Material Thickness - Minimum
1/8 in
Overall Thickness
0.035 in
For Material Thickness - Maximum
1/4 in
For Material Width - Maximum
1 in
For Material Width - Minimum
1/2 in
Coil Length
13.5 ft

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Series
RX+
Tip Material
Bi-Metal
Cutting Edge Style
Variable
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band Saw Blade, Use Case General/Maintenance, Coil Length 13.5 ft, Teeth per Inch 6/10, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.