RP 14 10X1 .035 4/6 VPVR
Mfr # RP17019CL14833
Zoro # G115771380
product price: $90.15
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
4/6
Overall Width
1 in
Overall Length
15 ft
For Material Width - Maximum
5 in
Tip Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP17019CL14833
Zoro #
G115771380
UPC #
70028877174555
Country of Origin
United States
Dimensions
Overall Width
1 in
Overall Length
15 ft
For Material Width - Maximum
5 in
For Material Width - Minimum
13/16 in
Coil Length
15 ft
For Material Thickness - Minimum
3/16 in
For Material Thickness - Maximum
13/16 in
Overall Thickness
0.035 in
Details
Item
Band Saw Blade
Teeth per Inch
4/6
Tip Material
Bi-Metal
Series
RX+
Cutting Edge Style
Variable
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 15 ft, Teeth per Inch 4/6, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.