Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP 14 6X1 1/4 .042 2/3 VPVR

  • Mfr # 19589RPB144420

  • Zoro # G215770894


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
2/3
Overall Length
14 ft 6 in
Overall Width
1 1/4 in
For Material Width - Maximum
10 in
Coil Length
14.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19589RPB144420
Zoro #
G215770894
UPC #
082472195897
Country of Origin
United States

Dimensions

Overall Length
14 ft 6 in
Overall Width
1 1/4 in
For Material Width - Maximum
10 in
Coil Length
14.5 ft
Overall Thickness
0.042 in
For Material Width - Minimum
2 in
For Material Thickness - Minimum
7/8 in
For Material Thickness - Maximum
2 1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
2/3
Series
RX+
Tip Material
Bi-Metal
Cutting Edge Style
Variable
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band Saw Blade, Use Case General/Maintenance, Coil Length 14.5 ft, Teeth per Inch 2/3, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.