Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP 16 11X1 1/4 .042 3/4 VPVR

  • Mfr # 28883RPB165155

  • Zoro # G415772230


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3/4
Overall Width
1 1/4 in
Overall Length
17 ft
Cutting Edge Style
Variable
Coil Length
17 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28883RPB165155
Zoro #
G415772230
UPC #
082472288834
Country of Origin
United States

Dimensions

Overall Width
1 1/4 in
Overall Length
17 ft
Coil Length
17 ft
For Material Width - Minimum
1 in
For Material Thickness - Maximum
1 1/2 in
For Material Width - Maximum
7 in
Overall Thickness
0.042 in
For Material Thickness - Minimum
3/8 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Cutting Edge Style
Variable
Tip Material
Bi-Metal
Series
RX+
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Use Case
General/Maintenance

Description

Band Saw Blade, Use Case General/Maintenance, Coil Length 17 ft, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.