Shop LENOX
See all product information
Create Account
RP 16 4X1 1/4 .042 3/4 VPVREHS
- Mfr # 000000000001836431
- Zoro # G215771150
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
3/4
Overall Length
16 ft 6 in
Overall Width
1 1/4 in
For Material Width - Minimum
1 in
For Material Thickness - Maximum
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 000000000001836431
- Zoro #
- G215771150
- UPC #
- 781303125309
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 3/4
- Tip Material
- Bi-Metal
- Cutting Edge Style
- Variable
- Series
- RX+
- Use Case
- General/Maintenance
- For Workpiece Material
- Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Dimensions
- Overall Length
- 16 ft 6 in
- Overall Width
- 1 1/4 in
- For Material Width - Minimum
- 1 in
- For Material Thickness - Maximum
- 1 1/2 in
- For Material Width - Maximum
- 7 in
- Coil Length
- 16.5 ft
- Overall Thickness
- 0.042 in
- For Material Thickness - Minimum
- 3/8 in
- Wire Rope Length
- 16 ft 6 in
- Length
- 16 ft 6 in
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 16.5 ft, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.