RP 16 8X1 1/2 .050 2/3 VPVR
Mfr # RP22021CL16667
Zoro # G515772093
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
2/3
Overall Width
1 1/2 in
Overall Length
17 ft
Tip Material
Bi-Metal
Series
RX+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP22021CL16667
Zoro #
G515772093
UPC #
70028877519851
Country of Origin
United States
Dimensions
Overall Width
1 1/2 in
Overall Length
17 ft
Coil Length
17 ft
For Material Width - Maximum
10 in
Overall Thickness
0.05 in
For Material Thickness - Maximum
2 1/2 in
For Material Width - Minimum
2 in
For Material Thickness - Minimum
7/8 in
Details
Item
Band Saw Blade
Teeth per Inch
2/3
Tip Material
Bi-Metal
Series
RX+
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Use Case
General/Maintenance
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 17 ft, Teeth per Inch 2/3, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.