Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP 19 8X1 1/4 .042 3/4 VPVR

  • Mfr # 14154RPB195995

  • Zoro # G715771216


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3/4
Overall Width
1 1/4 in
Overall Length
20 ft
Series
RX+
Coil Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14154RPB195995
Zoro #
G715771216
UPC #
082472141542
Country of Origin
United States

Dimensions

Overall Width
1 1/4 in
Overall Length
20 ft
Coil Length
20 ft
For Material Thickness - Maximum
1 1/2 in
For Material Width - Minimum
1 in
For Material Width - Maximum
7 in
Overall Thickness
0.042 in
For Material Thickness - Minimum
3/8 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Series
RX+
Cutting Edge Style
Variable
Tip Material
Bi-Metal
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band Saw Blade, Use Case General/Maintenance, Coil Length 20 ft, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.