RP 20X1 1/2 .050 4/6 VPVREHS
- Mfr # 26758RPB206095
- Zoro # G115771311
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
4/6
Overall Width
1 1/2 in
Overall Length
20 ft
For Material Width - Maximum
5 in
Coil Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26758RPB206095
- Zoro #
- G115771311
- UPC #
- 082472267587
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 1 1/2 in
- Overall Length
- 20 ft
- For Material Width - Maximum
- 5 in
- Coil Length
- 20 ft
- For Material Thickness - Minimum
- 3/16 in
- For Material Thickness - Maximum
- 13/16 in
- Overall Thickness
- 0.05 in
- For Material Width - Minimum
- 13/16 in
- Wire Rope Length
- 20 ft
- Length
- 20 ft
Details
- Item
- Band Saw Blade
- Teeth per Inch
- 4/6
- Cutting Edge Style
- Variable
- Tip Material
- Bi-Metal
- Series
- RX+
- For Workpiece Material
- Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
- Use Case
- General/Maintenance
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 20 ft, Teeth per Inch 4/6, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.