RP 21 3X1 1/2 .050 3/4 VPVR
Mfr # RP22017CL21250
Zoro # G815772281
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
3/4
Overall Width
1 1/2 in
Overall Length
21 ft 6 in
For Material Width - Minimum
1 in
Series
RX+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP22017CL21250
Zoro #
G815772281
UPC #
70028877305751
Country of Origin
United States
Dimensions
Overall Width
1 1/2 in
Overall Length
21 ft 6 in
For Material Width - Minimum
1 in
Overall Thickness
0.05 in
Coil Length
21.5 ft
For Material Thickness - Minimum
3/8 in
For Material Width - Maximum
7 in
For Material Thickness - Maximum
1 1/2 in
Details
Item
Band Saw Blade
Teeth per Inch
3/4
Series
RX+
Cutting Edge Style
Variable
Tip Material
Bi-Metal
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Use Case
General/Maintenance
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 21.5 ft, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.