RP 22 3X1 1/4 .042 4/6 VPVR
Mfr # 000000000001967899
Zoro # G515772406
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Teeth per Inch
4/6
Overall Length
22 ft 6 in
Overall Width
1 1/4 in
For Material Width - Maximum
5 in
Cutting Edge Style
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000000000001967899
Zoro #
G515772406
UPC #
781303256782
Country of Origin
United States
Dimensions
Overall Length
22 ft 6 in
Overall Width
1 1/4 in
For Material Width - Maximum
5 in
For Material Thickness - Minimum
3/16 in
Overall Thickness
0.042 in
Coil Length
22.5 ft
For Material Thickness - Maximum
13/16 in
For Material Width - Minimum
13/16 in
Details
Item
Band Saw Blade
Teeth per Inch
4/6
Cutting Edge Style
Variable
Series
RX+
Tip Material
Bi-Metal
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band Saw Blade, Use Case General/Maintenance, Coil Length 22.5 ft, Teeth per Inch 4/6, Tip Material Bi-Metal, Cutting Edge Style Variable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.