Zoro Homepage

RP 23X1 1/2 .050 3/4 VPVR

  • Mfr # RP22017CL23000

  • Zoro # G015770582


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
3/4
Overall Length
23 ft
Overall Width
1 1/2 in
Series
RX+
For Material Width - Maximum
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP22017CL23000
Zoro #
G015770582
UPC #
70028877340219
Country of Origin
United States

Dimensions

Overall Length
23 ft
Overall Width
1 1/2 in
For Material Width - Maximum
7 in
Coil Length
23 ft
For Material Thickness - Minimum
3/8 in
For Material Thickness - Maximum
1 1/2 in
Overall Thickness
0.05 in
For Material Width - Minimum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
3/4
Series
RX+
Tip Material
Bi-Metal
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Use Case
General/Maintenance

Description

Band Saw Blade, Use Case General/Maintenance, Coil Length 23 ft, Teeth per Inch 3/4, Tip Material Bi-Metal, Cutting Edge Style Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.