Speed Slot 1-11/16 in. Bi-Metal Hole Saw
Mfr # 3002727L
Zoro # G615547560
product price:Â $12.75
/eaKey Features
Saw Dia.
1-11/16"
Tooth Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3002727L
Zoro #
G615547560
UPC #
-
Country of Origin
United States
Dimensions
Saw Dia.
1-11/16"
Details
Tooth Material
Bi-Metal
Item
Hole Saw
Description
The Lenox Speed Slot Bi-Metal Hole Saw with T3 Technology has enhanced tooth geometry that cuts 50 percent faster than previous Lenox hole saws. Twice as durable as our previous generation when cutting through metal, this bi-metal hole saw features thicker walls to minimize tooth loss and improve durability. A staircase Speed Slot has a wide slot placed low on the hole saw and multiple leverage points to make it easy to work plugs out with a screwdriver. This design effectively removes sawdust, chips, and helps prevent plugs from becoming stuck in the saw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.