Speed Slot Bi-Metal Hole Saw Kit 9 pc

  • Mfr # 30807700G
  • Zoro # G8636569
product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Material
Bi-Metal
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30807700G
Zoro #
G8636569
UPC #
82472308075
Country of Origin
United States

Details

Material
Bi-Metal
SAE or Metric
SAE
Item
Hole Saw

Description

This Lenox is a 9-piece Bimetal hole saw kit. Included in this kit is the 9-piece hole saw with a thin kerf and an enhanced tooth geometry, designed to retain efficiency and sharpness in each application. It also comes with a 5L and a 6L arbors ideal to easily penetrates the surface of a material. This hole saw kit comes in a convenient contractor's case that is durable and dependable for storing your high-quality tools. The case features metal latches and metal pin hinges that close the case tightly, preventing unnecessary damage to the tools. It is designed with a standard padlock to make sure that the drilling tools are fully secured, especially in busy workplaces. This complete Lenox bimetal hole saw kit will provide that satisfactory performance you need for tough drilling jobs.


  • • Increased wall thickness improves durability and minimizes tooth loss
  • • Optimized tooth design penetrates metal with ease
  • • Larger, sharper teeth remove more wood for fast cutting
  • • Speed Slot staircase design for fast, easy plug ejection
  • • Deeper hole saw allows for easier removal
  • • Advanced coating for life and speed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews