Shop LENOX
See all product information
Create Account
Cutter Blade, Plastic, 2 3/8 in L
Mfr # LXHT14124
Zoro # G810070450
product price:Â
$
30.59
/ea
Key Features
Body Material
Stainless Steel
Includes
(1) Blade
Material Application
Plastic
Tool Length
2 3/8 in
Compatible with Manufacturer Model Number
LXHT80823
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LXHT14124
- Zoro #
- G810070450
- UPC #
- 885911697514
- Country of Origin
- China
- Body Material
- Stainless Steel
- Includes
- (1) Blade
- Material Application
- Plastic
- Item
- Cutter Blade
- Compatible with Manufacturer Model Number
- LXHT80823
- Compatible Manufacturer Model Number
- LXHT80823
- For Use With Mfr. Model Number
- LXHT80823
- For Use with Mfr Model Number
- LXHT80823
- Compatible with Manufacturer Model No.
- LXHT80823
- Compatible Manufacturer Part Number
- LXHT80823
- Compatible with Mfr. Model No.
- LXHT80823
- Compatible Pump Manufacturer Part Number
- LXHT80823
- Compatible Mfr. Model Number
- LXHT80823
- Compatible Material
- Plastic
- Material
- Stainless Steel
- For Manufacturer Part Number
- LXHT80823
- Compatible with Mfr. Model Number
- LXHT80823
Description
Cutter Blade, Compatible with Manufacturer Model Number LXHT80823, Compatible Material Plastic, Tool Length 2 3/8 in, Compatible with Grainger Part Number 793G85, Material Stainless Steel, Includes (1) Blade, Product Type Cutter Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.