Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Spin-On Filter Assembly: 10 Micron, 150 PSI, 100 GPM, 15 PSI Bypass

  • Mfr # CP-1520-10-P-T

  • Zoro # G216319184


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
10
Max. Flow GPM
100 GPM
Max. Pressure (PSI)
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-1520-10-P-T
Zoro #
G216319184
UPC #
-
Country of Origin
Unknown

Details

Micron Rating
10
Max. Flow GPM
100 GPM
Item
Elements
Max. Pressure (PSI)
150 psi

Description

For use in low pressure, return-line applications with petroleum-based fluids

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.