Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Externally-Mounted NPT Tank Strainers: 100 GPM, 11.3 in HP, 3 NPT Port

  • Mfr # LTM-100-100

  • Zoro # G416381912


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Max. Flow
100 GPM
Micron Rating
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTM-100-100
Zoro #
G416381912
UPC #
615986069059
Country of Origin
Unknown

Details

Max. Flow
100 GPM
Micron Rating
100
Item
Elements

Description

All feature 100 mesh stainless steel pleated Elements, and steel Tank Filter reducer bushings.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.