FILLER STRAINER BREATHER EXTRA LARGE 4
Mfr # 221602
Zoro # G2517570
product price: $22.79
/eaKey Features
Weight
2 lbs.
Nominal Flow (GPM)
160
Outside Diameter
3.25 in
Overall Height
5.32 in
Cap Material
Zinc Plated Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
221602
Zoro #
G2517570
UPC #
615986038642
Country of Origin
United States
Dimensions
Outside Diameter
3.25 in
Overall Height
5.32 in
Details
Weight
2 lbs.
Item
Filler Strainer Breather Plug
Nominal Flow (GPM)
160
Cap Material
Zinc Plated Metal
Filter Rating
10 micron
Description
Filler Strainer Breather Plug, Cap Material Zinc Plated Metal, Overall Height 5.32 in, Outside Diameter 3.25 in, Filter Rating 10 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.