Zoro Homepage

FILTER ASSEMBLY

  • Mfr # 221005

  • Zoro # G2515507


product price: $37.89
/ea

Key Features

Filter Media - Filters
Paper
Bypass Valve Pressure
15 psi
Max. Pressure
100 psi
Inlet Port Thread Size
3/4"
Micron Rating
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221005
Zoro #
G2515507
UPC #
615986010105
Country of Origin
United States

Dimensions

Inlet Port Thread Size
3/4"
Overall Length
7 3/10 in
Outside Dia.
3 7/10 in
Outlet Port Thread Size
3/4"
Gauge Port Thread Size
1/8 in

Details

Filter Media - Filters
Paper
Bypass Valve Pressure
15 psi
Max. Pressure
100 psi
Micron Rating
10
Max. Pressure (PSI)
100
Max. Flow
20 gpm
Item
Return Line Hydraulic Filter
Max. Flow GPM
20
Weight
3 lbs.
Application
For Use with Petroleum Based Fluids, Low Pressure Applications, Return Line Applications
Gauge Port Type
NPT
Inlet Type
NPTF
Seal Material
Buna
Max. Operating Temp.
212 Degrees F
Bypass Valve Included
Yes
Head Type - Filters
Single
Outlet Type
NPTF
Primary Filter Removes
Contaminants

Description

Return Line Hydraulic Filter, Filter Media - Filters Paper, Micron Rating 10, Max. Flow 20 gpm, Max. Operating Temp. 212 Degrees F, Inlet Port Thread Size 3/4 In., Outlet Port Thread Size 3/4 In., Max. Pressure 100 psi, Bypass Valve Pressure 15 psi, Inlet Type NPTF, Outlet Type NPTF, Gauge Port Thread Size 1/8 in, Gauge Port Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.