FILTER ASSEMBLY
- Mfr # 221010
- Zoro # G2654159
product price:Â
$
66.79
/ea
Key Features
Micron Rating
25
Max. Pressure (PSI)
150
Max. Temp. (F)
212 Degrees F
Max. Flow GPM
60
Weight
6 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221010
- Zoro #
- G2654159
- UPC #
- 615986029664
- Country of Origin
- United States
Details
- Micron Rating
- 25
- Max. Pressure (PSI)
- 150
- Max. Temp. (F)
- 212 Degrees F
- Max. Flow GPM
- 60
- Weight
- 6 lbs.
Description
Return Line Hydraulic Filter, Filter Media - Filters Paper, Micron Rating 25, Max. Flow 60 gpm, Max. Operating Temp. 212 Degrees F, Inlet Port Thread Size 1 1/4 In., Outlet Port Thread Size 1 1/4 In., Max. Pressure 150 psi, Bypass Valve Pressure 15 psi, Inlet Type NPTF, Outlet Type NPTF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.