Shop LENZ
See all product information
Create Account
FILTER ASSEMBLY
- Mfr # 221042
- Zoro # G2515120
product price:
$
234.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
10
Max. Pressure (PSI)
100
Weight
8 lbs.
Max. Flow GPM
55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221042
- Zoro #
- G2515120
- UPC #
- 615986038482
- Country of Origin
- United States
Details
- Micron Rating
- 10
- Max. Pressure (PSI)
- 100
- Weight
- 8 lbs.
- Max. Flow GPM
- 55
Description
Return Line Hydraulic Filter, Filter Media - Filters Paper, Micron Rating 10, Max. Flow 55 gpm, Inlet Port Thread Size 1 1/4 In., Outlet Port Thread Size 1 1/4 In., Max. Pressure 100 psi, Bypass Valve Pressure 25 psi, Inlet Type NPTF, Outlet Type NPTF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.