Zoro Homepage

FILTER BREATHER STEEL THREADED

  • Mfr # 221680

  • Zoro # G2513212


product price: $21.39
/ea

Key Features

Micron Rating
40
Filter Media
Polyurethane Foam
Cap Material
Steel
Weight
1.75 lbs.
Overall Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221680
Zoro #
G2513212
UPC #
615986038703
Country of Origin
United States

Dimensions

Overall Height
2.8 in
Connection Size
3/4 in

Details

Item
Filler Strainer Breather Plug
Micron Rating
40
Filter Media
Polyurethane Foam
Cap Material
Steel
Weight
1.75 lbs.
Body Finish
Steel
Connection Type
NPT
Filter Rating
40 micron

Description

Filler Strainer Breather Plug, Cap Material Steel, Overall Height 2.8 in, Filter Media Polyurethane Foam, Filter Rating 40 micron, Connection Size 3/4 in, Connection Type NPT, Body Finish Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.