Zoro Homepage

FLUID LEVEL GAUGE WITH THERMOMETER

  • Mfr # 221199

  • Zoro # G3199772


product price: $30.69
/ea

Key Features

Weight
1.53 lbs
Product Type
Oil Level Gauge
Seal Material
Buna N
Mounting Thread Size
1/2"-13
Body Depth
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221199
Zoro #
G3199772
UPC #
615986038437
Country of Origin
United States

Dimensions

Mounting Thread Size
1/2"-13
Body Depth
5.9 in
Body Height
5.9 in

Details

Item
Oil Level Gauge
Weight
1.53 lbs
Product Type
Oil Level Gauge
Seal Material
Buna N
Mounting Style
2 Fastening Screws
Includes Thermometer
Thermometer Included
Temperature Rating - Maximum
212 Degrees F
Mounting Centers
5 in
Body Material
Polyamide

Description

Oil Level Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.