Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Level Sight Windows, 1 NPT Port, 1250 PSI

  • Mfr # 202307

  • Zoro # G2652759


product price: $35.99
/ea

Key Features

Max. Operating PSI
1250
Weight
1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202307
Zoro #
G2652759
UPC #
615986038383
Country of Origin
United States

Details

Max. Operating PSI
1250
Weight
1 lbs

Description

Lenz Fluid Level Sight Windows: 1/2’’ NPT Port, 1750 Max PSI, Max Temp: 500 F, 202306

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.