Zoro Homepage

Fluid Level Sight Windows, 1/2 NPT Port, 1750 PSI

  • Mfr # 202306

  • Zoro # G2654457


product price: $22.39
/ea

Key Features

Max. Operating PSI
1750
Weight
1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202306
Zoro #
G2654457
UPC #
615986038376
Country of Origin
United States

Details

Max. Operating PSI
1750
Weight
1 lbs

Description

Steel Hex. Electroless Nickel Plate. Glass Lens. Max Temp 500 F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.