Zoro Homepage

GAUGE FLUID LEVEL WITH THERMOMETER

  • Mfr # 202003

  • Zoro # G2514159


product price: $54.19
/ea

Key Features

Weight
2 lbs
Body Height
7 in
Mounting Thread Size
1/2"-13
Includes Thermometer
Thermometer Included
Mounting Style
2 Fastening Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202003
Zoro #
G2514159
UPC #
615986038451
Country of Origin
United States

Dimensions

Body Height
7 in
Mounting Thread Size
1/2"-13
Body Depth
7 in

Details

Item
Oil Level Gauge
Weight
2 lbs
Includes Thermometer
Thermometer Included
Mounting Style
2 Fastening Screws
Mounting Centers
5 in
Seal Material
Buna N
Body Material
Polyamide
Product Type
Oil Level Gauge
Temperature Rating - Maximum
200 Degrees F

Description

Oil Level Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.