Shop LENZ
See all product information
Create Account
IN TANK FILTER
- Mfr # 221043
- Zoro # G2649557
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
10
Max. Pressure (PSI)
100
Max. Flow GPM
20
Weight
lbs.
Bypass Valve Pressure
25 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221043
- Zoro #
- G2649557
- UPC #
- 615986038499
- Country of Origin
- United States
Dimensions
- Outlet Port Thread Size
- 3/4"
- Length
- 9 3/10 in
- Outside Dia.
- 3 1/2 in
- Inlet Port Thread Size
- 3/4"
- Overall Length
- 9 3/10 in
Details
- Micron Rating
- 10
- Max. Pressure (PSI)
- 100
- Max. Flow GPM
- 20
- Weight
- lbs.
- Bypass Valve Pressure
- 25 psi
- Seal Material
- Buna
- Application
- For Use with Petroleum Based Fluids, Low Pressure Applications, Return Line Applications
- Primary Filter Removes
- Contaminants
- Bypass Valve Included
- Yes
- Max. Pressure
- 100 psi
- Max. Flow
- 20 gpm
- Filter Media - Filters
- Paper
- Inlet Type
- NPTF
- Item
- Return Line Hydraulic Filter
- Outlet Type
- NPTF
- Max. Operating Temp.
- 212 Degrees F
Description
Return Line Hydraulic Filter, Filter Media - Filters Paper, Micron Rating 10, Max. Flow 20 gpm, Max. Operating Temp. 212 Degrees F, Inlet Port Thread Size 3/4 In., Outlet Port Thread Size 3/4 In., Max. Pressure 100 psi, Bypass Valve Pressure 25 psi, Inlet Type NPTF, Outlet Type NPTF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.