Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internally-Mounted Tank Strainers: 10.1 Overall Length, 75 GPM, 2 1/2 NPT Port

  • Mfr # 49-75-100

  • Zoro # G216381907


product price: $69.65
/ea

Key Features

Micron Rating
100
Max. Flow
75 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-75-100
Zoro #
G216381907
UPC #
615986069028
Country of Origin
Unknown

Details

Micron Rating
100
Max. Flow
75 GPM
Item
Elements

Description

All are reusable and feature 100 mesh stainless steel pleated Element, nickel-plated steel end caps, and epoxy-bonded joints for compatibility with all fluids.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.