
Internally Mounted Tank Strainers: 3.1 in Overall Length, 5 GPM, 1/2 NPT Port
Mfr # 221253
Zoro # G503534443
product price:Â $25.19
/eaKey Features
Nominal Flow (GPM)
5
(F)NPT Ports (In.)
1/2 NPT
Weight
0.88 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
221253
Zoro #
G503534443
UPC #
615986056967
Country of Origin
United States
Details
Nominal Flow (GPM)
5
(F)NPT Ports (In.)
1/2 NPT
Weight
0.88 lbs
Description
All are reusable and feature 100 mesh stainless steel pleated Element, nickel-plated steel end caps, and epoxy-bonded joints for compatibility with all fluids.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.