Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Elements: 10 Micron, 100 PSI, 55 GPM, Cartridge

  • Mfr # LIT-1252-10P

  • Zoro # G216319115


product price: $36.99
/ea

Key Features

Max. Flow GPM
55 GPM
Max. Pressure
100 psi
Micron Rating
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIT-1252-10P
Zoro #
G216319115
UPC #
615986069073
Country of Origin
Unknown

Details

Max. Flow GPM
55 GPM
Max. Pressure
100 psi
Item
Elements
Micron Rating
10

Description

For use in low pressure, return-line filter applications with petroleum-based fluids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.