Shop LENZ
See all product information
Create Account
STRAINER EXTERNAL MOUNT
- Mfr # 221238
- Zoro # G2654630
product price:Â
$
78.39
/ea
Key Features
Nominal Flow (GPM)
50
Weight
2 lbs.
Mount Location
Externally Mounted
Thread Type
NPT
Thread Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221238
- Zoro #
- G2654630
- UPC #
- 615986038604
- Country of Origin
- United States
- Nominal Flow (GPM)
- 50
- Weight
- 2 lbs.
- Mount Location
- Externally Mounted
- Thread Type
- NPT
- Screen Mesh
- 100
- Item
- Hydraulic Suction Strainer
- Screen Material
- Stainless Steel
- Nominal Flow
- 50 gpm
- End Plate Material
- Stainless Steel
Dimensions
- Thread Size
- 2 in
- Length
- 13.5 in
- Overall Length
- 13.5 in
Description
Hydraulic Suction Strainer, Nominal Flow 50 gpm, Screen Material Stainless Steel, Screen Mesh 100, Thread Size 2 in, Overall Length 13.5 in, End Plate Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.