STRAINER SUMP
- Mfr # 221203
- Zoro # G2515647
product price:Â
$
53.79
/ea
Key Features
Nominal Flow (GPM)
50
Weight
1 lbs.
Screen Material
Stainless Steel
Thread Size
2 in
Length
9.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221203
- Zoro #
- G2515647
- UPC #
- 615986038536
- Country of Origin
- United States
- Nominal Flow (GPM)
- 50
- Weight
- 1 lbs.
- Screen Material
- Stainless Steel
- Item
- Hydraulic Suction Strainer
- Thread Type
- NPT
- Nominal Flow
- 50 gpm
- End Plate Material
- Plated Steel
- Screen Mesh
- 100
Dimensions
- Thread Size
- 2 in
- Length
- 9.9 in
- Overall Length
- 9.9 in
Description
Hydraulic Suction Strainer, Nominal Flow 50 gpm, Screen Material Stainless Steel, Screen Mesh 100, Thread Size 2 in, Overall Length 9.9 in, End Plate Material Plated Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.